1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63384960
4' x 24" x 1/8" Natural (Color) Acetal Sheet Natural
Mi Item #
11693607
MFR #
63384960
Price
$164.10
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63384960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63384960
4' x 24" x 1/8" Natural (Color) Acetal Sheet Natural
Mi Item #
11693607
MFR #
63384960
Mfr description
63384960 63384960 1/8" X 24" X 48" NATUR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$164
.10
/each
Add to Cart
Specifications
Dimensions
Length
4 ft, 48 in
Thickness
1/8 in
Width
24 in
Details
Color
Natural
Material
Acetal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items