Motion
63386478

Made in USA
63386478

4' x 3/8" x 3/8" Natural (Color) Acetal Square Bar Natural
MI ITEM #11693711
MFR #63386478
List Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63386478

4' x 3/8" x 3/8" Natural (Color) Acetal Square Bar Natural
MI ITEM #11693711
MFR #63386478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.00/each for your price

Overview

Mfr description
63386478 63386478 3/8" X 4 FOOT NATURAL
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Acetal
  • Width
    3/8 in
  • Length
    4 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought