Motion
63386494

Made in USA
63386494

2' x 1/2" x 1/2" Natural (Color) Acetal Square Bar Natural
Mi Item #11693712
MFR #63386494
Price$41.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63386494

2' x 1/2" x 1/2" Natural (Color) Acetal Square Bar Natural
Mi Item #11693712
MFR #63386494

Mfr description
63386494 63386494 1/2" X 2 FOOT NATURAL
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.25/each

Specifications

Dimensions

  • Length
    2 ft
  • Width
    1/2 in

Details

  • Color
    Natural
  • Material
    Acetal
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)