Motion
63386593

Made in USA
63386593

4' x 1" x 1" Natural (Color) Acetal Square Bar Natural
MI ITEM #11693719
MFR #63386593
List Price$95.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63386593

4' x 1" x 1" Natural (Color) Acetal Square Bar Natural
MI ITEM #11693719
MFR #63386593

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.25/each for your price

Overview

Mfr description
63386593 63386593 1" X 4 FOOT NATURAL AC
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Acetal
  • Width
    1 in
  • Length
    4 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought