Motion
63386833

Made in USA
63386833

4' x 1-1/2" x 1/4" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #11693743
MFR #63386833
List Price$33.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63386833

4' x 1-1/2" x 1/4" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #11693743
MFR #63386833

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.90/each for your price

Overview

Mfr description
63386833 63386833 1/4" X 1 1/2" X 4 FOOT

Specifications

  • Shape
    Rectangular
  • Material
    Acetal
  • Width
    1-1/2 in
  • Length
    4 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought