Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63387187

2' x 1-1/2" x 1/2" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #11693779
MFR #63387187

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63387187 63387187 1/2" X 1 1/2" X 2 FOOT

Specifications

  • Shape
    Rectangular
  • Material
    Acetal
  • Width
    1-1/2 in
  • Length
    2 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought