1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63387302
2' x 6" x 1/2" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #
11693791
MFR #
63387302
List Price
$119.20
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63387302
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63387302
2' x 6" x 1/2" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #
11693791
MFR #
63387302
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$119.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63387302 63387302 1/2" X 6" X 2 FOOT NAT
Specifications
Shape
Rectangular
Material
Acetal
Width
6 in
Length
2 ft
Color
Natural
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought