Motion
63387377

Made in USA
63387377

4' x 1-1/2" x 3/4" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #11693798
MFR #63387377
List Price$108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63387377

4' x 1-1/2" x 3/4" Natural (Color) Acetal Rectangular Bar Natural
MI ITEM #11693798
MFR #63387377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.83/each for your price

Overview

Mfr description
63387377 63387377 3/4" X 1 1/2" X 4 FOOT

Specifications

  • Shape
    Rectangular
  • Material
    Acetal
  • Width
    1-1/2 in
  • Length
    4 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought