1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63389068
2' x 24" x 1/4" Clear Acrylic Sheet Clear
MI ITEM #
11693886
MFR #
63389068
Price
$98.72
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63389068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63389068
2' x 24" x 1/4" Clear Acrylic Sheet Clear
MI ITEM #
11693886
MFR #
63389068
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$98.72
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2 ft, 24 in
Thickness
1/4 in
Width
24 in
Details
Color
Clear
Material
Acrylic
Overview
Mfr description
63389068 63389068 .25"X24"X24" EXTRUDED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought