1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63392120
6' x 1/8" x 1/8" Clear Acrylic Square Bar Extruded Acrylic, Clear
Mi Item #
11693921
MFR #
63392120
Price
$1.50
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63392120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63392120
6' x 1/8" x 1/8" Clear Acrylic Square Bar Extruded Acrylic, Clear
Mi Item #
11693921
MFR #
63392120
Mfr description
63392120 63392120 1/8" X 1/8" X 72" CLR
Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.50
/each
Add to Cart
Specifications
Dimensions
Length
6 ft
Width
1/8 in
Details
Color
Clear
Material
Acrylic
Shape
Square
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items