Motion
63392245

Made in USA
63392245

6' x 3/4" x 3/4" Clear Acrylic Square Bar Extruded Acrylic, Clear
MI ITEM #11693932
MFR #63392245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63392245

6' x 3/4" x 3/4" Clear Acrylic Square Bar Extruded Acrylic, Clear
MI ITEM #11693932
MFR #63392245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63392245 63392245 3/4" X 3/4" X 72" CLR
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Acrylic
  • Width
    3/4 in
  • Length
    6 ft
  • Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought