1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63393649
8' x 3/4" Natural (Color) Nylon 6/6 Rod Natural (Color)
MI ITEM #
11694042
MFR #
63393649
Price
$88.98
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 63393649
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63393649
8' x 3/4" Natural (Color) Nylon 6/6 Rod Natural (Color)
MI ITEM #
11694042
MFR #
63393649
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$88.98
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
3/4 in
Length
8,8 ft, 96 in
Details
Color
Natural
Material
Nylon 6/6
Overview
Mfr description
63393649 63393649 3/4" DIA X 8 FOOT NATU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought