Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63395040

8' x 1-1/2" Black Nylon 6/6 Rod Black
MI ITEM #11694146
MFR #63395040

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63395040 63395040 1 1/2" DIA X 8 FOOT BL

Specifications

  • Material
    Nylon 6/6
  • Diameter
    1-1/2 in
  • Length
    8,8 ft, 96 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text