Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63395057

1' x 1-3/4" Black Nylon 6/6 Rod Black
MI ITEM #11694147
MFR #63395057

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63395057 63395057 1 3/4" DIA X 1 FOOT BL

Specifications

  • Material
    Nylon 6/6
  • Diameter
    1-3/4 in
  • Length
    1,1 ft, 12 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text