Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63395198

2' x 4" Black Nylon 6/6 Rod Black
MI ITEM #11694161
MFR #63395198

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63395198 63395198 4" DIA X 2 FOOT BLACK

Specifications

  • Material
    Nylon 6/6
  • Diameter
    4 in
  • Length
    2,2 ft, 24 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text