Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63395701

4' x 1-1/2" Black Nylon 6/6 (MDS-Filled) Rod Black
MI ITEM #11694178
MFR #63395701

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63395701 63395701 1 1/2" DIA X 4 FOOT 6/

Specifications

  • Material
    Nylon 6/6 (MDS-Filled)
  • Diameter
    1-1/2 in
  • Length
    4,4 ft, 48 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text