Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63396899

1' x 12" x 3/16" Natural (Color) Nylon 6/6 Sheet Natural
MI ITEM #11694252
MFR #63396899

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63396899 63396899 3/16"" X 12" X 12" NAT

Specifications

  • Material
    Nylon 6/6
  • Thickness
    3/16 in
  • Width
    12 in
  • Length
    1 ft, 12 in
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text