Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63397954

2' x 24" x 1/16" Black Nylon 6/6 (MDS-Filled) Sheet Black
MI ITEM #11694308
MFR #63397954

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63397954 63397954 1/16" X 24" X 24" 6/6

Specifications

  • Material
    Nylon 6/6 (MDS-Filled)
  • Thickness
    1/16 in
  • Width
    24 in
  • Length
    2 ft, 24 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text