Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63398978

2' x 5/16" x 5/16" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694351
MFR #63398978

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63398978 63398978 5/16" X 5/16" X 24" NA
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Nylon 6/6
  • Width
    5/16 in
  • Length
    2 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text