1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63399000
2' x 3/8" x 3/8" Natural (Color) Nylon 6/6 Square Bar Natural
Mi Item #
11694353
MFR #
63399000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63399000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63399000
2' x 3/8" x 3/8" Natural (Color) Nylon 6/6 Square Bar Natural
Mi Item #
11694353
MFR #
63399000
Mfr description
63399000 63399000 3/8" X 3/8" X 24" NAT
Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
2 ft
Width
3/8 in
Details
Color
Natural
Material
Nylon 6/6
Shape
Square
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items