Motion
63399075

Made in USA
63399075

4' x 1/2" x 1/2" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694357
MFR #63399075
List Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63399075

4' x 1/2" x 1/2" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694357
MFR #63399075

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.85/each for your price

Overview

Mfr description
63399075 63399075 1/2" X 1/2" X 48" NAT
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Nylon 6/6
  • Width
    1/2 in
  • Length
    4 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought