Motion
63399158

Made in USA
63399158

2' x 7/8" x 7/8" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694361
MFR #63399158
List Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63399158

2' x 7/8" x 7/8" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694361
MFR #63399158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.50/each for your price

Overview

Mfr description
63399158 63399158 7/8" X 7/8" X 24" NAT
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Nylon 6/6
  • Width
    7/8 in
  • Length
    2 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought