Motion
63399182

Made in USA
63399182

2' x 1" x 1" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694363
MFR #63399182
List Price$61.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63399182

2' x 1" x 1" Natural (Color) Nylon 6/6 Square Bar Natural
MI ITEM #11694363
MFR #63399182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.50/each for your price

Overview

Mfr description
63399182 63399182 1" X 1" X 24" NAT 6/6
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.

Specifications

  • Shape
    Square
  • Material
    Nylon 6/6
  • Width
    1 in
  • Length
    2 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought