1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63399505
1' x 4" x 3/16" Natural (Color) Nylon 6/6 Rectangular Bar Natural
MI ITEM #
11694395
MFR #
63399505
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63399505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63399505
1' x 4" x 3/16" Natural (Color) Nylon 6/6 Rectangular Bar Natural
MI ITEM #
11694395
MFR #
63399505
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63399505 63399505 3/16" X 4" X 12" NAT 6
Specifications
Color
Natural
Length
1 ft
Material
Nylon 6/6
Shape
Rectangular
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data