1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63399513
2' x 4" x 3/16" Natural (Color) Nylon 6/6 Rectangular Bar Natural
MI ITEM #
11694396
MFR #
63399513
List Price
$29.98
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63399513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63399513
2' x 4" x 3/16" Natural (Color) Nylon 6/6 Rectangular Bar Natural
MI ITEM #
11694396
MFR #
63399513
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$29.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63399513 63399513 3/16" X 4" X 24" NAT 6
Specifications
Color
Natural
Length
2 ft
Material
Nylon 6/6
Shape
Rectangular
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data