Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63403653

4' x 7/8" Natural (Color) Nylon 6/6 Hexagonal Bar Width is Width Across Flats, Natural
MI ITEM #11694540
MFR #63403653

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63403653 63403653 7/8" X 4 FOOT NAT 6/6

Specifications

  • Shape
    Hexagonal
  • Material
    Nylon 6/6
  • Width
    7/8 in
  • Length
    4 ft
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought