Motion
63407597

Made in USA
63407597

1' x 12" x 1/8" Mustard Yellow Epoxyglass Laminate (G10/F4) Sheet ±0.012 Tolerance
Mi Item #11694779
MFR #63407597
Price$44.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63407597

1' x 12" x 1/8" Mustard Yellow Epoxyglass Laminate (G10/F4) Sheet ±0.012 Tolerance
Mi Item #11694779
MFR #63407597

Mfr description
63407597 63407597 .125 12" X 12" G10/FR4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.40/each

Specifications

Dimensions

  • Length
    1 ft, 12 in
  • Thickness
    1/8 in
  • Width
    12 in

Details

  • Color
    Mustard Yellow
  • Material
    Epoxyglass Laminate (G10/F4)
  • Tolerance
    ±0.012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)