1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63408041
3' x 24" x 3/8" Mustard Yellow Epoxyglass Laminate (G10/F4) Sheet ±0.030 Tolerance
MI ITEM #
11694823
MFR #
63408041
List Price
$480.45
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63408041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63408041
3' x 24" x 3/8" Mustard Yellow Epoxyglass Laminate (G10/F4) Sheet ±0.030 Tolerance
MI ITEM #
11694823
MFR #
63408041
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$480.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63408041 63408041 .375 24" X 36" G10/FR4
Specifications
Material
Epoxyglass Laminate (G10/F4)
Thickness
3/8 in
Width
24 in
Length
3 ft, 36 in
Color
Mustard Yellow
Tolerance
±0.030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought