Motion
63408181

Made in USA
63408181

4' x 36" x 3/8" Mustard Yellow Epoxyglass Laminate (G10/F4) Sheet ±0.030 Tolerance
Mi Item #11694831
MFR #63408181
Price$922.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63408181

4' x 36" x 3/8" Mustard Yellow Epoxyglass Laminate (G10/F4) Sheet ±0.030 Tolerance
Mi Item #11694831
MFR #63408181

Mfr description
63408181 63408181 .375 36" X 48" G10/FR4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$922.80/each

Specifications

Dimensions

  • Length
    4 ft, 48 in
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Color
    Mustard Yellow
  • Material
    Epoxyglass Laminate (G10/F4)
  • Tolerance
    ±0.030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)