1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63408520
1' x 12" x 1/2" Mustard Yellow Epoxyglass Laminate (G11/FR5) Sheet Mustard Yellow
MI ITEM #
11694859
MFR #
63408520
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63408520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63408520
1' x 12" x 1/2" Mustard Yellow Epoxyglass Laminate (G11/FR5) Sheet Mustard Yellow
MI ITEM #
11694859
MFR #
63408520
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63408520 63408520 .500 12" X 12" G11/FR5
Specifications
Material
Epoxyglass Laminate (G11/FR5)
Thickness
1/2 in
Width
12 in
Length
1 ft, 12 in
Color
Mustard Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought