Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63410690

4' x 1" Cream-White Glass-Cloth Silicone Laminate (G7) Rod Cream-White
MI ITEM #11695013
MFR #63410690

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63410690 63410690 1.000 X 48" G7 ROUND R

Specifications

  • Material
    Glass-Cloth Silicone Laminate (G7)
  • Diameter
    1 in
  • Length
    4,4 ft, 48 in
  • Color
    Cream-White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text