1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63410732
1' x 12" x 3/16" Tan Paper-Base Phenolic Laminate (XX) Sheet Tan
MI ITEM #
11695017
MFR #
63410732
List Price
$33.88
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63410732
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63410732
1' x 12" x 3/16" Tan Paper-Base Phenolic Laminate (XX) Sheet Tan
MI ITEM #
11695017
MFR #
63410732
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$33.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63410732 63410732 .187 12" X 12" XX LAMI
Specifications
Material
Paper-Base Phenolic Laminate (XX)
Thickness
3/16 in
Width
12 in
Length
1 ft, 12 in
Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought