Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63410757

1' x 12" x 3/8" Tan Paper-Base Phenolic Laminate (XX) Sheet Tan
MI ITEM #11695019
MFR #63410757

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63410757 63410757 .375 12" X 12" XX LAMI

Specifications

  • Material
    Paper-Base Phenolic Laminate (XX)
  • Thickness
    3/8 in
  • Width
    12 in
  • Length
    1 ft, 12 in
  • Color
    Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text