1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63410849
2' x 12" x 1/8" Tan Paper-Base Phenolic Laminate (XX) Sheet Tan
MI ITEM #
11695028
MFR #
63410849
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63410849
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63410849
2' x 12" x 1/8" Tan Paper-Base Phenolic Laminate (XX) Sheet Tan
MI ITEM #
11695028
MFR #
63410849
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63410849 63410849 .125 12" X 24" XX LAMI
Specifications
Material
Paper-Base Phenolic Laminate (XX)
Thickness
1/8 in
Width
12 in
Length
2 ft, 24 in
Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought