1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63411078
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63411078
3' x 24" x 1/16" Tan Paper-Base Phenolic Laminate (XX) Sheet Tan
MI ITEM #
11695047
MFR #
63411078
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63411078 63411078 .062 24" X 36" XX LAMI
Specifications
Material
Paper-Base Phenolic Laminate (XX)
Thickness
1/16 in
Width
24 in
Length
3 ft, 36 in
Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought