1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63412084
2' x 12" x 1/4" Tan Canvas Phenolic Laminate (C/CE) Sheet Tan
MI ITEM #
11695131
MFR #
63412084
List Price
$86.93
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63412084
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63412084
2' x 12" x 1/4" Tan Canvas Phenolic Laminate (C/CE) Sheet Tan
MI ITEM #
11695131
MFR #
63412084
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$86.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63412084 63412084 .250 12" X 24" CANVAS
Specifications
Material
Canvas Phenolic Laminate (C/CE)
Thickness
1/4 in
Width
12 in
Length
2 ft, 24 in
Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought