1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63413199
1' x 12" x 1/32" Tan Linen Phenolic Laminate (L/LE) Sheet Tan
MI ITEM #
11695231
MFR #
63413199
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63413199
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63413199
1' x 12" x 1/32" Tan Linen Phenolic Laminate (L/LE) Sheet Tan
MI ITEM #
11695231
MFR #
63413199
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63413199 63413199 .031 12" X 12" LINEN L
Specifications
Material
Linen Phenolic Laminate (L/LE)
Thickness
1/32 in
Width
12 in
Length
1 ft, 12 in
Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought