Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63413439

2' x 12" x 1-1/4" Tan Linen Phenolic Laminate (L/LE) Sheet Tan
MI ITEM #11695256
MFR #63413439

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63413439 63413439 1.250 12" X 24" LINEN

Specifications

  • Material
    Linen Phenolic Laminate (L/LE)
  • Thickness
    1-1/4 in
  • Width
    12 in
  • Length
    2 ft, 24 in
  • Color
    Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text