1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63413611
3' x 24" x 3/16" Tan Linen Phenolic Laminate (L/LE) Sheet Tan
MI ITEM #
11695272
MFR #
63413611
List Price
$204.18
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 63413611
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63413611
3' x 24" x 3/16" Tan Linen Phenolic Laminate (L/LE) Sheet Tan
MI ITEM #
11695272
MFR #
63413611
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$204.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63413611 63413611 .187 24" X 36" LINEN L
Specifications
Material
Linen Phenolic Laminate (L/LE)
Thickness
3/16 in
Width
24 in
Length
3 ft, 36 in
Color
Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought