Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64140189

6" Diam x 1-1/4" Hole x 1/8" Thick, 150 Grit Surface Grinding Wheel;Type 1A1, Fine Grade
MI ITEM #11695528
MFR #64140189

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
64140189 64140189 6X1/8X1-1/4"1/8"D 150G
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    6 in
  • Grade
    Fine
  • Grit Number
    150
  • Superabrasive Depth
    1/8 in
  • Superabrasive Type
    Cubic Boron Nitride (CBN)
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought