Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65159071

1/4-28 UNF, 4-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 7/16" Hex
MI ITEM #11695840
MFR #65159071

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
65159071 65159071 1/4-28X4-1/2 GR8 ZP PA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1/4-28 in
  • Length
    4-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    7/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought