Motion
65159345

Made in USA
65159345

7/16-14 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11695858
MFR #65159345
Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65159345

7/16-14 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11695858
MFR #65159345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.55/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Length
    5 in
  • Thread Size
    7/16-14 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Overview

Mfr description
65159345 65159345 7/16-14X5 GR8 ZP PARTI
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought