Motion
65159584

Made in USA
65159584

9/16-12 UNC, 3-3/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
Mi Item #11695872
MFR #65159584
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65159584

9/16-12 UNC, 3-3/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
Mi Item #11695872
MFR #65159584

Mfr description
65159584 65159584 9/16-12X3-3/4 GR8 ZP P
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Hex Size
    13/16 in
  • Length
    3-3/4 in
  • Thread Size
    9/16-12 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)