Motion
65366726

Made in USA
65366726

M10x1.50 Metric Coarse Hex Socket Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
Mi Item #11695952
MFR #65366726
Price$0.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65366726

M10x1.50 Metric Coarse Hex Socket Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
Mi Item #11695952
MFR #65366726

Mfr description
65366726 65366726 M10X1.50X16 METRIC HEX
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/ca

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Length  
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M10x1.50 mm

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Material Grade
    Grade 12.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)