Overview
Mfr description
66051525 66051525 1/4-28 6 FT USA BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length6 ft
- Thread Size1/4-28
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data