Motion
66052325

Made in USA
66052325

Threaded Rod - Stainless Steel Material, Right Hand, 1-1/4-7 Thread size, 6 ft Length
MI ITEM #11696089
MFR #66052325
List Price$737.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66052325

Threaded Rod - Stainless Steel Material, Right Hand, 1-1/4-7 Thread size, 6 ft Length
MI ITEM #11696089
MFR #66052325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$737.75/each for your price

Overview

Mfr description
66052325 66052325 1-1/4-7X6' 304SS THREA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    6 ft
  • Thread Size
    1-1/4-7
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    1/4 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    18-8
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought