Motion
66056102

Made in USA
66056102

1/4-28 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11696090
MFR #66056102
List Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66056102

1/4-28 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11696090
MFR #66056102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.60/each for your price

Overview

Mfr description
66056102 66056102 1/4-28 6 FT.ST.THREADE
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    6 ft
  • Thread Size
    1/4-28
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought