Motion
66056185

Made in USA
66056185

1/2-20 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11696094
MFR #66056185
Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66056185

1/2-20 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11696094
MFR #66056185

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.73/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    1/2-20

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Overview

Mfr description
66056185 66056185 1/2-20 6 FT.ST.THREADE
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought