Motion
66056540

Made in USA
66056540

3/8-24 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11696104
MFR #66056540
List Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66056540

3/8-24 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11696104
MFR #66056540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.05/each for your price

Overview

Mfr description
66056540 66056540 3/8-24X6' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    6 ft
  • Thread Size
    3/8-24
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Material Specification
    304 (18-8)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text