Motion
66056565

Made in USA
66056565

7/16-20 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11696105
MFR #66056565
List Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
66056565

7/16-20 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNF
MI ITEM #11696105
MFR #66056565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.33/each for your price

Overview

Mfr description
66056565 66056565 7/16-20X6' 304SS THREA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    6 ft
  • Thread Size
    7/16-20
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Material Specification
    304 (18-8)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought